PH1 1" SHOCKWAVE™ Impact Phillips Bits, (25PK)

Item #: 0505341

Cat #: 48-32-4111

UPC: 045242503797

$ 16.97 EA
Company wide:
3 in stock
Documents & Guides
SHOCKWAVE™ Impact Phillips Bits, Drive Size: PH1, Length: 1", 25 Pack

Overview

SHOCKWAVE™ Impact Phillips Bits, Drive Size: PH1, Length: 1", 25 Pack

Milwaukee® SHOCKWAVE™ impact duty driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shock Zone™ geometry is unique for each tip type to provide up to 30X longer life and absorbs 3X more torque versus other impact bits. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications. SHOCKWAVE™ Impact duty driver bits can be used in impact drivers or drill driver.

Also known as: 045242503797, 48-32-4111, MIL48324111

Features & Benefits

  • Optimized Shock Zone™ geometry absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Includes 2-pieces

Specifications

Type: Impact Rated
Type: Impact Rated