MILW 49-66-4715 SHOCKWAVE™ INSERT

Item #: 0505338

Cat #: 49-66-4715

UPC: 045242324422

$ 2.59 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 49-66-4715 MAG NUTDRIVER

Overview

MIL 49-66-4715 MAG NUTDRIVER

Milwaukee® Shockwave Impact Duty™ insert magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the Shockwave Impact Duty™ magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Designed for use with Milwaukee® Shockwave magnetic bit tip holders 2.36 in., 3 in., 6 in., 12 in., 30° knuckle™ pivoting bit holder and all bit tip holders.

Also known as: 045242324422, 49-66-4715, MIL49664715

Features & Benefits

  • Designed for use with Milwaukee® SHOCKWAVE™ magnetic bit tip holders
  • Strong magnetic for secure grip
  • Color-coded band for easy size identification
  • Custom Alloy76™ steel.

Specifications

No Specifications Available