MILW 48-17-3100 10" DIAMOND PREMIUM

Item #: 0505226

Cat #: 48-17-3100

UPC: 045242357499

$ 719.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 48-17-3100 WET CORE BIT

Overview

MIL 48-17-3100 WET CORE BIT

Milwaukee diamond wet core bits are designed to the highest standards, only using quality diamonds. Available in sizes 3/4 in. to 14 in., Milwaukee diamond premium wet core bits offer exceptional drilling life and speed in cured concrete with hard aggregate and medium steel reinforcement. Designed with threaded cap for easily extending the core bit. This bit is 15 in. in length and contains a 1-1/4 in. 7 thread.

Also known as: 045242357499, 48-17-3100, MIL48173100

Features & Benefits

  • Long life in cured concrete with hard aggregate and medium steel reinforcement
  • Threaded cap allows for bit extension
  • V-shaped turbo segment provides faster cutting action
  • 15 in. drilling depth
  • Designed to be used wet
  • 1-1/4 in. 7 thread

Specifications

No Specifications Available