MILW 48-17-2045 4-1/2" DIAMOND WET

Item #: 0505209

Cat #: 48-17-2045

UPC: 045242357284

$ 209.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 48-17-2045 DIAMOND CORE B

Overview

MIL 48-17-2045 DIAMOND CORE B

Milwaukee diamond wet core bits are designed to the highest standards, only using quality diamonds. Available in sizes 2 in. to 6 in., Milwaukee diamond wet core bits are ideal for drilling holes in cured concrete with no reinforcement or with small diameter steel mesh and rebar. This bit is 15 in. in length and contains a 1-1/4 in. 7 thread.

Also known as: 045242357284, 48-17-2045, MIL48172045

Features & Benefits

  • Fast drilling in cured concrete with small diameter steel mesh and rebar
  • 15 in. drilling depth
  • Designed to be used wet
  • 1-1/4 in. 7 thread

Specifications

No Specifications Available