Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Black 7'

Item #: 0505204

Cat #: C5E-114BK-7FB

UPC: 763474080830

$ 4.89 EA
Company wide:
9 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 7 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 7 ft.
Also known as: 763474080830, C5E-114BK-7FB, SIGC5E114BK07FB

Specifications

Gauge: 24 AWG
Length: 7 ft
Material: Copper
Conductors: 4 Pair
Color: Black
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Color: Black
Length: 7 ft
Conductors: 4 Pair
Shielding: Unshielded