Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Blue 14'

Item #: 0505195

Cat #: C5E-114BU-14FB

UPC: 763474080878

$ 7.96 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 14 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 14 ft.
Also known as: 763474080878, C5E-114BU-14FB, SIGC5E114BU14FB

Specifications

Gauge: 24 AWG
Length: 14 ft
Color: Blue
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 24 AWG
Color: Blue
Conductors: 4 Pair
Length: 14 ft
Material: Copper
Shielding: Unshielded