MILW 48-17-1040 4" PRE-STRESSED DIA

Item #: 0505183

Cat #: 48-17-1040

UPC: 045242357079

$ 274.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 48-17-1040 DIAMOND CORE B

Overview

MIL 48-17-1040 DIAMOND CORE B

Milwaukee diamond wet core bits are designed to the highest standards, only using quality diamonds. Available in sizes 1 in. to 6 in., Milwaukee pre-stressed wet core bits are designed specifically for the extra demands of drilling pre-stressed concrete. The cutting segments feature small gaps, preventing the bit from snagging on pre-tensioned cables or wire mesh. This bits is 15 in. in length and contains a 1-1/4 in. 7 thread.

Also known as: 045242357079, 48-17-1040, MIL48171040

Features & Benefits

  • Designed specifically for demands of drilling pre-stressed concrete
  • 15 in. drilling depth
  • Designed to be used wet
  • 1-1/4 in. 7 thread

Specifications

No Specifications Available