MILW 49-93-7815 6" STEEL CUTTING DI

Item #: 0505172

Cat #: 49-93-7815

UPC: 045242364091

$ 39.97 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 49-93-7815 STEEL DIAM BLA

Overview

MIL 49-93-7815 STEEL DIAM BLA

Milwaukee STEELHEAD diamond cut-off blades are designed to the highest standards, only using quality diamonds. Available in sizes 4 in. to 14 in., Milwaukee STEELHEAD diamond cut-off blades are uniquely engineered to cut metal and stainless materials delivering up to 75X the life vs. Milwaukee standard bonded abrasives.

Also known as: 045242364091, 49-93-7815, MIL49937815

Features & Benefits

  • Up to 75X the life vs. Milwaukee standard bonded abrasives
  • Cuts more steel - high grade diamond grit outperforms and outlasts bonded abrasives
  • Maintains diameter - steel core ensures consistent cutting depth
  • Minimizes debris - solid steel body will not disintegrate during cutting

Specifications

No Specifications Available