$ 29.97 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
MIL 49-93-7810 CUTTING DIAM B
Overview
MIL 49-93-7810 CUTTING DIAM B
Milwaukee STEELHEAD diamond cut-off blades are designed to the highest standards, only using quality diamonds. Available in sizes 4 in. to 14 in., Milwaukee STEELHEAD diamond cut-off blades are uniquely engineered to cut metal and stainless materials delivering up to 75X the life vs. Milwaukee standard bonded abrasives.
Also known as: 045242364084, 49-93-7810, MIL49937810
Features & Benefits
- Up to 75X the life vs. Milwaukee standard bonded abrasives
- Cuts more steel - high grade diamond grit outperforms and outlasts bonded abrasives
- Maintains diameter - steel core ensures consistent cutting depth
- Minimizes debris - solid steel body will not disintegrate during cutting
Specifications
No Specifications Available