12" Diamond Segmented Blade

Item #: 0505151

Cat #: 49-93-7035

UPC: 045242216949

Company wide:
0 in stock
Documents & Guides
12 Inch Diamond Segmented Blade, Arbor Size: 1", 20mm, Designed For Concrete Cutting, Designed To Be Used Wet or Dry

Overview

12 Inch Diamond Segmented Blade, Arbor Size: 1", 20mm, Designed For Concrete Cutting, Designed To Be Used Wet or Dry

Milwaukee diamond blades are designed to the highest standards, only using quality diamonds. Available in sizes 4 in. to 14 in.. Milwaukee's diamond blade line will cover a full range of materials including specialized blades for green concrete, asphalt, and ductile iron. All Milwaukee blades are designed for both wet and dry cutting.

Also known as: 045242216949, 49-93-7035, MIL49937035

Features & Benefits

  • Designed for concrete cutting
  • 1 in., 20 mm Arbor
  • Designed to be used wet or dry
  • Fast cutting

Specifications

Size: 12 in
Size: 12 in