4" Diamond Premium Segmented Blade

Item #: 0505148

Cat #: 49-93-7000

UPC: 045242216840

Company wide:
0 in stock
Documents & Guides
4 Inch Diamond Premium Segmented Blade, Arbor Size: 7/8", 20mm, 5/8", Designed to be used Wet or Dry

Overview

4 Inch Diamond Premium Segmented Blade, Arbor Size: 7/8", 20mm, 5/8", Designed to be used Wet or Dry

Milwaukee diamond blades are designed to the highest standards, only using quality diamonds. Available in sizes 4 in. to 14 in.. Milwaukee's diamond blade line will cover a full range of materials including specialized blades for green concrete, asphalt, and ductile iron. All Milwaukee blades are designed for both wet and dry cutting.

Also known as: 045242216840, 49-93-7000, MIL49937000

Features & Benefits

  • Extended life
  • Fast cutting
  • 7/8 in., 20 mm, 5/8 in. Arbor
  • Designed to be used wet or dry

Specifications

Size: 4 in
Size: 4 in