1.5 Hp, KBVF, VFD

Item #: 0505120

Cat #: 9496S1

UPC: 024822094962

$ 314.16 EA
Company wide:
40 in stock
Documents & Guides
KBVF Series Variable Speed/Soft-Start AC Motor Drive with Electronic Motor Overload Protection. Input: 115, 208/230V AC, 1-Phase, 22 Amp (115V) or 14 Amp (208/230V). Output: 0-230V AC, 3-Phase, 5.5 Amp, 1-1/2 Hp. (115, 208/230V). KB Electronics Model: KBVF-26D. *** For Direct Connection to Motor on Output Only, 1 Phase Input 3 Phase Output, Can not be used as generic phase converter ***

Overview

KBVF Series Variable Speed/Soft-Start AC Motor Drive with Electronic Motor Overload Protection. Input: 115, 208/230V AC, 1-Phase, 22 Amp (115V) or 14 Amp (208/230V). Output: 0-230V AC, 3-Phase, 5.5 Amp, 1-1/2 Hp. (115, 208/230V). KB Electronics Model: KBVF-26D. *** For Direct Connection to Motor on Output Only, 1 Phase Input 3 Phase Output, Can not be used as generic phase converter ***
Also known as: 024822094962, 9496S1, KBE9496

Specifications

Volts AC: 120, 240, 208
Phase: 1
Type: Variable Frequency Drive
Horsepower: 1.500
Volts AC: 120, 240, 208
Type: Variable Frequency Drive
Phase: 1
Horsepower: 1.500