Safety Switch, Double Throw, 100A, 3P, 600VAC, Non-Fused, NEMA 12

Item #: 0505115

Cat #: DT363UDK

UPC: 782113740836

$ 4639.40 EA
Company wide:
0 in stock
100 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12

Overview

100 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12
Also known as: 782113740836, DT363UDK, CUTDT363UDK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 100
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12