GRINDING DISC 6 X 1/8 X 5/8-11

Item #: 0505085

Cat #: 49-94-6360

UPC: 045242219629

Call for price
Company wide:
0 in stock

Overview

MIL 49-94-6360 GRINDING DISC

Milwaukee's comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 4-1/2 in. to 14 in., with arbor configurations of 7/8 in., 20 mm, 1 in. and 5/8 in. to 11. Milwaukee's abrasive offering is manufactured using 3 types of abrasive grains, aluminum oxide, silicon Carbide, and zirconia alumina, providing products for general purpose to specialized high performance applications.

Also known as: 045242219629, 49-94-6360, MIL49946360

Features & Benefits

  • 6 in. x 1/8 in. x 5/8 to 11 in.
  • A30S Type 27
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting

Specifications

Size: 6
Size: 6