CUTTING WHL 6 X .045 X 7/8 TYPE 27

Item #: 0505082

Cat #: 49-94-6305

UPC: 045242219575

Company wide:
0 in stock

Overview

MIL 49-94-6305 CUTTING WHL 6

Milwaukee's comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 4-1/2 in. to 14 in., with arbor configurations of 7/8 in., 20 mm, 1 in. and 5/8 in., 11. Milwaukee's abrasive offering is manufactured using three types of abrasive grains, aluminum oxide, silicon Carbide, and zirconium alumina, providing products for general purpose to specialized high performance applications.

Also known as: 045242219575, 49-94-6305, MIL49946305

Features & Benefits

  • 6 in. x .045 in. x .875 in.
  • A60T type 27
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting

Specifications

Size: 6
Size: 6