CUTTING WHL 5 X .045 X 7/8 TYPE 27

Item #: 0505077

Cat #: 49-94-5005

UPC: 045242219131

Company wide:
0 in stock
MIL 49-94-5005 CUTTING WHL 5

Overview

MIL 49-94-5005 CUTTING WHL 5

Milwaukee's comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 4-1/2 in. to 14 in., with arbor configurations of 7/8 in., 20 mm, 1 in. and 5/8 in. to 11. Milwaukee's abrasive offering is manufactured using 3 types of abrasive grains, aluminum oxide, silicon Carbide and zirconia alumina, providing products for general purpose to specialized high performance applications.

Also known as: 045242219131, 49-94-5005, MIL49945005

Features & Benefits

  • 5 in. x .045 in. x 7/8 in.
  • A60T Type 27
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting

Specifications

Size: 5
Size: 5