CUTTING WHL 14 X 3/32 X 1

Item #: 0505064

Cat #: 49-94-1410

UPC: 045242218486

Call for price
Company wide:
0 in stock
MIL 49-94-1410 CUTTING WHL 14

Overview

MIL 49-94-1410 CUTTING WHL 14

Milwaukee grinding and cutting wheels are manufactured to the highest quality using premium materials. Milwaukee has a comprehensive offering providing products for general purpose to specialized high performance applications to satisfy all end user needs.

Also known as: 045242218486, 49-94-1410, MIL49941410

Features & Benefits

  • 14 in. x 3/32 in. x 1 in.
  • A36P Type 1
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting

Specifications

Size: 14 in
Size: 14 in