1
more

Breaker, 20A, 1P, 120VAC, 22 kAIC, GFCI, Self-Test
Item #: 0505025
Cat #: THHQL1120GFT
UPC: 783164485431
$ 528.96 EA
Company wide:
0
in stock
Documents & Guides
Breaker, 20 Amp, 1-Pole, 120 Volt AC, 22 kAIC, Stab In, Ground Fault Circuit Interrupter, Self Test
Overview
Breaker, 20 Amp, 1-Pole, 120 Volt AC, 22 kAIC, Stab In, Ground Fault Circuit Interrupter, Self Test
Also known as: 783164485431, THHQL1120GFT, ABBTHHQL1120GFT
Specifications
| Volts AC: | 120, 240 |
| Amps: | 20 |
| Poles: | 1 |
| Interrupt Rating AC: | 22 kA |
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 20 |
| Interrupt Rating AC: | 22 kA |