PIR MutiWay Wall Switch Vacancy Sensor 600W

Item #: 0504979

Cat #: CH-250-W

UPC: 754182923434

Call for price
Company wide:
0 in stock
120 VAC, 60 Hz; neutral required 2.67” x 1.73” x 1.77” (68mm x 44mm x 45mm) L x W x D Load ratings: 0-600W incandescent, LED, fluorescent, compact fluorescent (CFL), magnetic low voltage (MLV) or electronic low voltage (ELV) or 1/6 hp motor Time delay settings: 15 seconds, 5, 15, 30 minutes PIR coverage: 180°, 600 ft2 (56 m2 )

Overview

120 VAC, 60 Hz; neutral required 2.67” x 1.73” x 1.77” (68mm x 44mm x 45mm) L x W x D Load ratings: 0-600W incandescent, LED, fluorescent, compact fluorescent (CFL), magnetic low voltage (MLV) or electronic low voltage (ELV) or 1/6 hp motor Time delay settings: 15 seconds, 5, 15, 30 minutes PIR coverage: 180°, 600 ft2 (56 m2 )

The CH-250 Passive Infrared (PIR) Multi-way Vacancy Sensor provides automatic lighting shutoff for a variety of applications including those with multiple switch locations. It is engineered to comply with specific provisions of California’s Title 24-2013 energy code.

Also known as: 754182923434, CH-250-W, WATCH250W

Specifications

Color: White
Type: Vacancy
Color: White
Type: Vacancy