Low-Profile 13W Led Floodlight

Item #: 0504976

Cat #: SMSLES2X13

UPC: 019813596303

$ 253.80 EA
Company wide:
0 in stock
Documents & Guides
Low-Profile 13W Led Floodlight

Overview

Low-Profile 13W Led Floodlight

Economical Low-Profile 13W Led Floodlight Delivers A Wide 6H X 6V Beam Distribution And Replaces 75 Watt Halogen Br30.

Also known as: 019813596303, SMSLES2X13, RABSMSLES2X13

Specifications

No Specifications Available