LED Striplight, 2', 4000K, 120-277V

Item #: 0504953

Cat #: CDS L24 MVOLT DM 40K 80CRI WH

UPC: 191723449624

Company wide:
0 in stock
Documents & Guides
LED Striplight, 2 Foot, 4000K, 80 CRI, 120-277 Volt, White Finish, 0-10V Dimming

Overview

LED Striplight, 2 Foot, 4000K, 80 CRI, 120-277 Volt, White Finish, 0-10V Dimming

The light-duty, dimmable, damp-location and DLC® listed CDS LED dual strip lights can easily mount individually to a ceiling, horizontal and vertical wall, or continuous row/daisy chaining. The size and versatility make them suitable for tight spaces and for task lighting, restrooms, under/over cabinet and storage closets.

Also known as: 191723449624, CDS L24 MVOLT DM 40K 80CRI WH, LITCDSL24MVOLTDM

Specifications

Wattage: 38
Type: Strip Fixture, 0-10V Dimming
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 38
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Type: Strip Fixture, 0-10V Dimming
Color: White
Dimmable: Yes