Mini-pendant

Item #: 0504884

Cat #: P5113-09

UPC: 785247166817

$ 126.10 EA
Company wide:
0 in stock
Documents & Guides

Overview

PRO P5113-09
Also known as: 785247166817, P5113-09, PROP511309

Specifications

Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Steel
Standards: California Proposition 65
Wattage: 100
Color: Brushed Nickel
Standards: California Proposition 65
Volts AC: 120
Material: Steel