Wall Heater, 240/208V, Wht

Item #: 0504874

Cat #: LPW2445T-S2-WD-R

UPC: 093319326343

$ 992.65 EA
Company wide:
51 in stock
Documents & Guides
Pic-A-Watt Wall Heater, 240/208 Volt, 2250, 2750, 3000, 3250, 3500, 3750, 4000, & 4500 Watts, 9.4 t0 18.8 Amps, White

Overview

Pic-A-Watt Wall Heater, 240/208 Volt, 2250, 2750, 3000, 3250, 3500, 3750, 4000, & 4500 Watts, 9.4 t0 18.8 Amps, White

Offering higher output than our industry leading PAW heater. King’s exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements. With up to 4500W, this is our most popular large wall heater, used in both residential and commercial applications. Standard with a 3-position Heat/Fan/Off Switch and a fan delay to help dissipate heat from the high-mass steel plate fin elements thereby prolonging heater life and increasing energy efficiency. The high quality built-in thermostat has degrees on the label so temperature selection is easy and accurate.

Also known as: 093319326343, LPW2445T-S2-WD-R, KNGLPW2445TS2WDR

Specifications

Wattage: 3250, 4500, 3500, 2250, 3750, 3000, 4000, 2750
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 3250, 4500, 3500, 2250, 3750, 3000, 4000, 2750
Volts AC: 240, 208
Color: White
Mounting: Wall