Marker Tie, Wrap, 8.0L (203mm), Standard

Item #: 0504825

Cat #: BM2S-C

UPC: 074983739554

Call for price
Company wide:
0 in stock
Dome-Top® barb ty marker tie, wrap, standard cross section, 8.0 (203mm) length, .49 x .91 (12.4 x 23.1mm) marker write-on area, nylon 6.6, natural, standard package.

Overview

Dome-Top® barb ty marker tie, wrap, standard cross section, 8.0 (203mm) length, .49 x .91 (12.4 x 23.1mm) marker write-on area, nylon 6.6, natural, standard package.
Also known as: 074983739554, BM2S-C, PDTBM2SC

Specifications

Width: 0.185 in
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Product Thickness: 0.045 in
Width: 0.185 in
Color: Natural
Length: 8 in
Product Thickness: 0.045 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon