
4 1/4" Ceiling Fan Box, Saddle Type, Depth: 1-1/2", Non-Metallic
Item #: 0504809
Cat #: FB415
UPC: 018997721679
$ 8.96 EA
Company wide:
184
in stock
Documents & Guides
4-1/4" Diameter, Press-On Saddle Box, Non-Metallic, Depth: 1-1/2". Cubic Inches: 10.3". Fan Weight: 70 lbs. Fixture Weight: 200 lbs. For use with: 1/2" or 5/8" Drywall.
Overview
4-1/4" Diameter, Press-On Saddle Box, Non-Metallic, Depth: 1-1/2". Cubic Inches: 10.3". Fan Weight: 70 lbs. Fixture Weight: 200 lbs. For use with: 1/2" or 5/8" Drywall.
Arlington’s FB415 fan/fixture box saves time and money. And, it’s the fastest way to a super-secure installation. The box presses onto the joist where gripping tangs hold it firmly in place while you reach for your screwdriver. Tightening the shippedin-place center screw (photo at left) attaches the box securely to the joist. There are no pieces to lose! The installation screws for the box and bracket (shown at left) ship captive, along with an installed NM cable connector and mud cover
Also known as: 018997721679, FB415, ARLFB415
Specifications
| Mounting: | Saddle |
| Depth: | 1 1/2 in |
| Cubic Inches: | 10.300 in³ |
| Mounting: | Saddle |
| Cubic Inches: | 10.300 in³ |
| Depth: | 1 1/2 in |