Marker Tie, Flag, 8.3L (211mm), Miniatur

Item #: 0504802

Cat #: BF2M-M

UPC: 074983739608

Call for price
Company wide:
0 in stock
Documents & Guides
Dome-Top® barb ty marker tie, flag,, miniature cross section, 8.3 (211mm) length, .36 x .81 (9.1 x 20.6mm) marker write-on area, nylon 6.6, natural, bulk package.

Overview

Dome-Top® barb ty marker tie, flag,, miniature cross section, 8.3 (211mm) length, .36 x .81 (9.1 x 20.6mm) marker write-on area, nylon 6.6, natural, bulk package.
Also known as: 074983739608, BF2M-M, PDTBF2MM

Specifications

Color: Natural
Width: 0.095 in
Weight Capacity: 18 lbs
Material: Nylon
Length: 8.300 in
Size: Miniature
Product Thickness: 0.046 in
Color: Natural
Weight Capacity: 18 lbs
Length: 8.300 in
Product Thickness: 0.046 in
Width: 0.095 in
Material: Nylon
Size: Miniature