MC 12P MFE 12' 16/12 PVC

Item #: 0504801

Cat #: 332020A01F120

UPC: 786788420116

$ 182.84 EA
Clearance
Price good while supplies last
Company wide:
10 in stock
Documents & Guides
Mini-Change« C-Size Double-Ended Cordset, 12 Poles, Female (Straight) to Male (Straight), PVC Cable, 3.66m Length

Overview

Mini-Change« C-Size Double-Ended Cordset, 12 Poles, Female (Straight) to Male (Straight), PVC Cable, 3.66m Length
Also known as: 786788420116, 332020A01F120, WOO332020A01F120

Specifications

Type: Double Ended
Material: PVC
Color: Yellow
Type: Double Ended
Color: Yellow
Material: PVC