Bevel Entry Cord Clip, Push Mount, .75"

Item #: 0504792

Cat #: BECP75H25-T

UPC: 074983222254

$ 1.23 EA
Company wide:
0 in stock
Documents & Guides
Bevel entry clip, push barb mount, .75" (19.1mm) bundle, white, bulk package.

Overview

Bevel entry clip, push barb mount, .75" (19.1mm) bundle, white, bulk package.
Also known as: 074983222254, BECP75H25-T, PDTBECP75H25T

Specifications

Diameter: 0.750 in
Color: Natural
Material: Nylon
Diameter: 0.750 in
Material: Nylon
Color: Natural