Photoelectric Sensor, Sm Series

Item #: 0504791

Cat #: E65-SMTD15-HD

UPC: 782114390047

$ 192.30 EA
Company wide:
0 in stock
Photoelectric Sensor, Sm Series, Thru-beam, Detector, 50 Foot (15 M) Sensing Range, Visible Red Beam, 10-30 Vdc, Cable, Npn And Pnp Output, Dark Operate

Overview

Photoelectric Sensor, Sm Series, Thru-beam, Detector, 50 Foot (15 M) Sensing Range, Visible Red Beam, 10-30 Vdc, Cable, Npn And Pnp Output, Dark Operate
Also known as: 782114390047, E65-SMTD15-HD, CUTE65SMTD15HD

Specifications

Mounting: Panel
Length: 2 m
Range: 50 ft, 15 m
IP/NEMA Rating: IP68, IP69K, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Family / Style: E65
Volts DC Range: 10 - 30
Mounting: Panel
Range: 50 ft, 15 m
Family / Style: E65
Length: 2 m
IP/NEMA Rating: IP68, IP69K, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Volts DC Range: 10 - 30