Bevel Entry Cord Clip, Push Mount, .75"

Item #: 0504790

Cat #: BECP75H25-L20

UPC: 074983237173

$ 2.00 EA
Company wide:
0 in stock
Documents & Guides
Bevel entry clip, push barb mount, .75" (19.1mm) bundle, black, standard package.

Overview

Bevel entry clip, push barb mount, .75" (19.1mm) bundle, black, standard package.
Also known as: 074983237173, BECP75H25-L20, PDTBECP75H25L20

Specifications

Diameter: 0.750 in
Color: Black
Material: Nylon
Diameter: 0.750 in
Material: Nylon
Color: Black