Bevel Entry Cord Clip, Push Mount, .38"

Item #: 0504786

Cat #: BECP38H25-T

UPC: 074983222230

Call for price
Company wide:
0 in stock
Documents & Guides
Bevel entry clip, push barb mount, .38" (9.7mm) bundle, white, bulk package.

Overview

Bevel entry clip, push barb mount, .38" (9.7mm) bundle, white, bulk package.
Also known as: 074983222230, BECP38H25-T, PDTBECP38H25T

Specifications

Color: Natural
Material: Nylon
Diameter: 0.380 in
Color: Natural
Diameter: 0.380 in
Material: Nylon