Bevel Entry Cord Clip, Push Mount, .38"

Item #: 0504784

Cat #: BECP38H25-L

UPC: 074983222223

$ 1.45 EA
Company wide:
0 in stock
Bevel entry clip, push barb mount, .38" (9.7mm) bundle, white, standard package.

Overview

Bevel entry clip, push barb mount, .38" (9.7mm) bundle, white, standard package.
Also known as: 074983222223, BECP38H25-L, PDTBECP38H25L

Specifications

Color: Natural
Material: Nylon
Diameter: 0.380 in
Color: Natural
Diameter: 0.380 in
Material: Nylon