Bevel Entry Cord Clip, Adh., .75" (19.1m

Item #: 0504782

Cat #: BEC75-A-T20

UPC: 074983234165

$ 1.88 EA
Company wide:
0 in stock
Documents & Guides
Adhesive backed bevel entry clip, .75" (19.1mm) bundle, black, bulk package.

Overview

Adhesive backed bevel entry clip, .75" (19.1mm) bundle, black, bulk package.
Also known as: 074983234165, BEC75-A-T20, PDTBEC75AT20

Specifications

Diameter: 0.750 in
Color: Black
Mounting: Adhesive
Material: Nylon
Diameter: 0.750 in
Mounting: Adhesive
Color: Black
Material: Nylon