Bevel Entry Cord Clip, Adh., .75" (19.1m

Item #: 0504780

Cat #: BEC75-A-L20

UPC: 074983237166

$ 2.59 EA
Company wide:
0 in stock
Documents & Guides
Adhesive backed bevel entry clip, .75" (19.1mm) bundle, black, standard package.

Overview

Adhesive backed bevel entry clip, .75" (19.1mm) bundle, black, standard package.
Also known as: 074983237166, BEC75-A-L20, PDTBEC75AL20

Specifications

Diameter: 0.750 in
Color: Black
Mounting: Adhesive
Material: Nylon
Diameter: 0.750 in
Mounting: Adhesive
Color: Black
Material: Nylon