Bevel Entry Cord Clip, Adh., .38" (9.7mm

Item #: 0504771

Cat #: BEC38-A-T20

UPC: 074983234103

$ 1.25 EA
Company wide:
0 in stock
Documents & Guides
Adhesive backed bevel entry clip, .38" (9.7mm) bundle, black, bulk package.

Overview

Adhesive backed bevel entry clip, .38" (9.7mm) bundle, black, bulk package.
Also known as: 074983234103, BEC38-A-T20, PDTBEC38AT20

Specifications

Color: Black
Mounting: Adhesive
Material: Nylon
Diameter: 0.380 in
Color: Black
Material: Nylon
Mounting: Adhesive
Diameter: 0.380 in