Bevel Entry Cord Clip, Adh., .38" (9.7mm

Item #: 0504770

Cat #: BEC38-A-T

UPC: 074983223053

$ 1.07 EA
Company wide:
0 in stock
Documents & Guides
Adhesive backed bevel entry clip, .38" (9.7mm) bundle, natural, bulk package.

Overview

Adhesive backed bevel entry clip, .38" (9.7mm) bundle, natural, bulk package.
Also known as: 074983223053, BEC38-A-T, PDTBEC38AT

Specifications

Color: Natural
Mounting: Adhesive
Material: Nylon
Diameter: 0.380 in
Color: Natural
Material: Nylon
Mounting: Adhesive
Diameter: 0.380 in