Bevel Entry Cord Clip, Adh., .38" (9.7mm

Item #: 0504767

Cat #: BEC38-A-L

UPC: 074983223046

$ 1.50 EA
Company wide:
0 in stock
Adhesive backed bevel entry clip, .38" (9.7mm) bundle, natural, standard package.

Overview

Adhesive backed bevel entry clip, .38" (9.7mm) bundle, natural, standard package.
Also known as: 074983223046, BEC38-A-L, PDTBEC38AL

Specifications

Color: Natural
Mounting: Adhesive
Diameter: 0.380 in
Color: Natural
Diameter: 0.380 in
Mounting: Adhesive