
Screw Mount Cable Tie, Nylon, Natural Color, 15.6" Long, 100/PK
Item #: 0504762
Cat #: BC4S-S10-C
UPC: 074983523306
$ 1.17 EA
Company wide:
0
in stock
Documents & Guides
Screw Mount Cable Tie, Nylon, Natural Color, 15.6" Long, 100/PK
Overview
Screw Mount Cable Tie, Nylon, Natural Color, 15.6" Long, 100/PK
Streamline your installations with the exceptional reliability of Panduit Cable Ties and Accessories. Engineered to deliver a comprehensive cable management solution, this premium lineup features a broad selection of industry-approved styles, sizes, and specialized materials. Whether you are bundling high-density networking lines, securing demanding industrial machinery, or tackling everyday electrical installations, Panduit provides the exact fit, strength, and code compliance your project requires.
Also known as: 074983523306, BC4S-S10-C, PDTBC4SS10C
Specifications
| Width: | 0.185 in |
| Mounting: | Screw |
| Size: | Standard |
| Color: | White |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Length: | 15.600 in |
| Product Thickness: | 0.052 in |
| Width: | 0.185 in |
| Size: | Standard |
| Weight Capacity: | 50 lbs |
| Length: | 15.600 in |
| Mounting: | Screw |
| Color: | White |
| Material: | Nylon |
| Product Thickness: | 0.052 in |