1
more

Clamp Tie, Metal Barb, 8.5L (216mm), Sta
Item #: 0504756
Cat #: BC2S-S10-D0
UPC: 074983707775
$ 0.38 EA
Company wide:
1,000
in stock
Documents & Guides
Dome-Top® barb ty clamp tie, standard cross section, #10 (M5) screw, 8.5 (216mm) length, weather resistant nylon 6.6, black, bulk package.
Overview
Dome-Top® barb ty clamp tie, standard cross section, #10 (M5) screw, 8.5 (216mm) length, weather resistant nylon 6.6, black, bulk package.
Also known as: 074983707775, BC2S-S10-D0, PDTBC2SS10D0
Specifications
| Width: | 0.185 in |
| Mounting: | Screw |
| Size: | Standard |
| Color: | Black |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Length: | 8.500 in |
| Product Thickness: | 0.052 in |
| Width: | 0.185 in |
| Size: | Standard |
| Weight Capacity: | 50 lbs |
| Length: | 8.500 in |
| Mounting: | Screw |
| Color: | Black |
| Material: | Nylon |
| Product Thickness: | 0.052 in |