Marker Tie, Metal Barb, 8.0L (203mm), St

Item #: 0504742

Cat #: B4M2S-TL

UPC: 074983777396

$ 2.91 EA
Company wide:
0 in stock
Documents & Guides
Dome-Top® barb ty marker tie, wrap, standard cross section, 8.0 (203mm) length, 2.47 x .91 (62.7 x 23.1mm) marker write-on area, nylon 6.6, natural.

Overview

Dome-Top® barb ty marker tie, wrap, standard cross section, 8.0 (203mm) length, 2.47 x .91 (62.7 x 23.1mm) marker write-on area, nylon 6.6, natural.
Also known as: 074983777396, B4M2S-TL, PDTB4M2STL

Specifications

Width: 0.185 in
Size: Standard
Color: Natural
Length: 8 in
Material: Nylon
Product Thickness: 0.045 in
Weight Capacity: 51 lbs
Width: 0.185 in
Color: Natural
Material: Nylon
Weight Capacity: 51 lbs
Size: Standard
Length: 8 in
Product Thickness: 0.045 in