Marker Tie, Metal Barb, 8.0L (203mm), St

Item #: 0504740

Cat #: B3M2S-TL0

UPC: 074983777389

$ 2.85 EA
Company wide:
0 in stock
Documents & Guides
Dome-Top® barb ty marker tie, wrap, standard cross section, 8.0 (203mm) length, 1.81 x .91 (46.0 x 23.1mm) marker write-on area, weather resistant nylon 6.6, black.

Overview

Dome-Top® barb ty marker tie, wrap, standard cross section, 8.0 (203mm) length, 1.81 x .91 (46.0 x 23.1mm) marker write-on area, weather resistant nylon 6.6, black.
Also known as: 074983777389, B3M2S-TL0, PDTB3M2STL0

Specifications

Width: 0.185 in
Size: Standard
Color: Black
Length: 8 in
Material: Nylon
Product Thickness: 0.045 in
Weight Capacity: 51 lbs
Width: 0.185 in
Color: Black
Material: Nylon
Weight Capacity: 51 lbs
Size: Standard
Length: 8 in
Product Thickness: 0.045 in