Marker Tie, Metal Barb, 8.0L (203mm), St

Item #: 0504737

Cat #: B2M2S-D

UPC: 074983738991

$ 1.45 EA
Company wide:
0 in stock
Dome-Top® barb ty marker tie, wrap, standard cross section, 8.0 (203mm) length, 1.15 x .91 (29.2 x 23.1mm) marker write-on area, nylon 6.6, natural.

Overview

Dome-Top® barb ty marker tie, wrap, standard cross section, 8.0 (203mm) length, 1.15 x .91 (29.2 x 23.1mm) marker write-on area, nylon 6.6, natural.
Also known as: 074983738991, B2M2S-D, PDTB2M2SD

Specifications

Width: 0.185 in
Size: Standard
Color: Natural
Length: 8 in
Material: Nylon
Product Thickness: 0.045 in
Weight Capacity: 51 lbs
Width: 0.185 in
Color: Natural
Material: Nylon
Weight Capacity: 51 lbs
Size: Standard
Length: 8 in
Product Thickness: 0.045 in