Cable Tie Mount, Auto, Winged, .25"(6.35mm) Hole, Natural, Nylon

Item #: 0504733

Cat #: ATM-W250-M

UPC: 074983115259

Call for price
Company wide:
0 in stock
Documents & Guides
Cable Tie Mount, Auto, Winged, .25"(6.35mm) Hole, Natural, NylonPDT ATM-W250-M MNT AUTO WINGE

Overview

Cable Tie Mount, Auto, Winged, .25"(6.35mm) Hole, Natural, NylonPDT ATM-W250-M MNT AUTO WINGE
Also known as: 074983115259, ATM-W250-M, PDTATMW250M

Specifications

Color: Natural
Width: 0.250 in
Material: Nylon
Length: 0.250 in
Mounting: 1/4 in Screw
Color: Natural
Material: Nylon
Mounting: 1/4 in Screw
Width: 0.250 in
Length: 0.250 in