Aerial Support Tie, 8.4"L (213.4mm), UV, Black

Item #: 0504730

Cat #: AST20-5-C100

UPC: 074983601042

$ 1.42 EA
Company wide:
0 in stock
Aerial Support Tie, 8.4" (213.4mm) Length, UV Resistant Polypropylene, Outdoor, Black, Package of 100

Overview

Aerial Support Tie, 8.4" (213.4mm) Length, UV Resistant Polypropylene, Outdoor, Black, Package of 100
Also known as: 074983601042, AST20-5-C100, PDTAST205C100

Specifications

Color: Black
Material: Polypropylene
Length: 8.400 in
Color: Black
Length: 8.400 in
Material: Polypropylene