Barrier Strip, 12-Circuit

Item #: 0504729

Cat #: 89-610

UPC: 783250896103

$ 13.88 EA
Company wide:
138 in stock
Documents & Guides
Barrier Strip, Wire Range: 22 - 10 AWG, 12 Circuits, 30 Amps, 300V.

Overview

Barrier Strip, Wire Range: 22 - 10 AWG, 12 Circuits, 30 Amps, 300V.
Also known as: 783250896103, 89-610, IDE89610

Specifications

Circuits: 12
Volts AC: 600
Poles: 12
Standards: California Proposition 65
Allowable Gauge Range: 22 - 10
Circuits: 12
Poles: 12
Allowable Gauge Range: 22 - 10
Volts AC: 600
Standards: California Proposition 65