2
more

Adj. Rel. Clamp, Adh., .69" (17.5mm) Bun
Item #: 0504712
Cat #: ARC.68-A-C14
UPC: 074983585021
$ 1.18 EA
Company wide:
0
in stock
Documents & Guides
Adjustable and releasable clamp, .69" (17.5mm) bundle, gray, bulk package.
Overview
Adjustable and releasable clamp, .69" (17.5mm) bundle, gray, bulk package.
Also known as: 074983585021, ARC.68-A-C14, PDTARC.68AC14
Specifications
| Color: | Gray |
| Material: | Polypropylene |
| Mounting: | Adhesive |
| Diameter: | 0.690 in |
| Color: | Gray |
| Mounting: | Adhesive |
| Material: | Polypropylene |
| Diameter: | 0.690 in |