Cord Clip, Adh., .38" (9.7mm) Bundle, GR

Item #: 0504702

Cat #: AJC38-A-C

UPC: 074983585441

$ 1.04 EA
Company wide:
0 in stock
Adhesive backed "J" clip, .38" (9.7mm) bundle, light gray.

Overview

Adhesive backed "J" clip, .38" (9.7mm) bundle, light gray.
Also known as: 074983585441, AJC38-A-C, PDTAJC38AC

Specifications

Color: Light Gray
Material: PVC
Mounting: Adhesive
Diameter: 0.380 in
Color: Light Gray
Mounting: Adhesive
Material: PVC
Diameter: 0.380 in