Cord Clip, Adh., .31" (7.9mm) Bundle, GR

Item #: 0504701

Cat #: AJC31-A-C

UPC: 074983585434

$ 0.84 EA
Company wide:
0 in stock
Adhesive backed "J" clip, .31" (7.9mm) bundle, light gray.

Overview

Adhesive backed "J" clip, .31" (7.9mm) bundle, light gray.
Also known as: 074983585434, AJC31-A-C, PDTAJC31AC

Specifications

Color: Light Gray
Diameter: 0.310 in
Material: PVC
Mounting: Adhesive
Color: Light Gray
Material: PVC
Diameter: 0.310 in
Mounting: Adhesive