Cord Clip, Adh., .25" (6.4mm) Bundle, GR

Item #: 0504699

Cat #: AJC25-A-C

UPC: 074983585427

$ 0.60 EA
Company wide:
0 in stock
Adhesive backed "J" clip, .25" (6.4mm) bundle, light gray.

Overview

Adhesive backed "J" clip, .25" (6.4mm) bundle, light gray.
Also known as: 074983585427, AJC25-A-C, PDTAJC25AC

Specifications

Color: Light Gray
Diameter: 0.250 in
Material: PVC
Mounting: Adhesive
Color: Light Gray
Material: PVC
Diameter: 0.250 in
Mounting: Adhesive