Cord Clip, Adh., .12" (3.2mm) Bundle, GR

Item #: 0504696

Cat #: AJC12-A-C

UPC: 074983585403

$ 0.52 EA
Company wide:
0 in stock
Adhesive backed "J" clip, .12" (3.2mm) bundle, light gray.

Overview

Adhesive backed "J" clip, .12" (3.2mm) bundle, light gray.
Also known as: 074983585403, AJC12-A-C, PDTAJC12AC

Specifications

Color: Light Gray
Material: PVC
Mounting: Adhesive
Color: Light Gray
Mounting: Adhesive
Material: PVC